Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Compression Coupling, 1 In Trade Size, Zinc Plated, 1.934 In Length, 0.25 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$722.03
Per 100
Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.374 In Length, 0.38 LB/Ea
$949.49
Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 2.500 In Length, 0.5 LB/Ea
$2,163.90
Compression Coupling, 2 In Trade Size, Zinc Plated, 2.750 In Length, 0.76 LB/Ea
$2,769.77
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$8,952.29
Compression Coupling, 3 In Trade Size, Zinc Plated, 4.958 In Length, 2.25 LB/Ea
$10,287.83
Compression Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 5.176 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$18,795.03
Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.125 In Length, 0.25 LB/Ea
$504.10
Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3.060 In Length, 0.36 LB/Ea
$2,002.25
Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.187 In Length, 0.43 LB/Ea
$1,821.67
Set Screw Coupling, 2-1/2 In Trade Size, Zinc Plated, 4.281 In Length, 1.25 LB/Ea
$2,091.31
Set Screw Coupling, 3 In Trade Size, Zinc Plated, 4.500 In Length, 1.38 LB/Ea
$4,326.22
Set Screw Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 4.687 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$5,663.33
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Total Availability: Out of Stock
$4,023.20
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
$4,706.51
1 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$11,911.87
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 1-11/16 In Diameter, Insulated, 0.2 LB/Ea
$696.65
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
$1,265.70
Liquidtight Strain Relief Cord Connector, 3 Inch, Straight, Cord Range 2.350 to 2.565 Inch, Malleable Iron
$21,789.08
2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
$23,797.47
20
Popularity
Default